Minka-Aire Downrod Coupler in Dark Brushed Bronze

MDR500DBB

Color/Finish

(Pricing is for Dark Brushed Bronze)

$12.60

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
DR5 Series Downrods
Color Finish
Dark Brushed Bronze
Color Finish Category
Bronze Tones
Diameter
3/4 in
Type
Down Rod Coupler
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday