Downrod Coupler in Kocoa

You last purchased this on
 
Minka Aire

Aire Downrod Coupler in Kocoa

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Aire Downrod Coupler in Kocoa

  • Fast #
  • Part #MDR500KA
  • Item #4376486
  • Manufacturer Part #DR500-KA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Kocoa Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
DR5 Series
Collection:
Aire
Color Finish Category:
Browns
Color Finish Name:
Kocoa
Depth:
1-1/8 in
Diameter:
3/4 in
Diameter - Inside 1:
1-11/200 in
Diameter - Outside:
1-1/8 in
Dimmable:
No
ETL Listed:
No
Height:
1-22/25 in
Indoor Outdoor:
Indoor
Length:
1-7/8 in
Material:
Zinc
Number of Pieces:
1 Piece
Origin:
Global
Product Type:
Coupler
Size:
1-7/8 in
Thickness:
0.07 in
UL Listed:
No
Weight:
0.35 lb
Width:
1-13/100 in