Minka-Aire Downrod Coupler in Polished Nickel

MDR500PN

Color/Finish

(Pricing is for Polished Nickel)

$12.60

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
DR5 Series Downrods
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
3/4 in
Type
Down Rod Coupler
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday