Downrod Coupler in Silver
Downrod Coupler in Silver
Frequently Purchased Together
Product Details
- Downrod Coupler: For use with 3/4 in I.D. down rods
- Create 73 in - 144 in drops from the ceiling
- MinkaAire DR500 Downrod Coupler
- Accessory Down Rod sizes available: 12 in, 18 in, 24 in, 36 in, 48 in, 60 in, 72 in
Specifications
- Brand Model Compatibility:
- DR5 Series Downrods
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 3/4 in
- Height:
- 1-22/25 in
- Indoor Outdoor:
- Indoor
- Material:
- Zinc
- Product Type:
- Coupler
- UL Listed:
- No
- Width:
- 1-13/100 in