5-Blade Ceiling Fan in Oil Rubbed Bronze
Dyno 5-Blade Ceiling Fan in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Limited lifetime warranty
- Integrated light kit
Documents
Specifications
- AMP:
- 0.57
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5295 ft3/min
- Ceiling Fan Blade Finish:
- Maple/Dark Walnut
- Collection:
- Dyno
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 12 in
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Number of Blades:
- 5
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 68.93 W