0 items

Minka-Aire Universal Fan Downrod in Patina Iron

MDR5PI

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Universal
Color Finish
Patina Iron
Color Finish Category
Iron Tones
Diameter
3/4 in
Length
12 in
Type
Downrod

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday