0 items

Minka-Aire Signature Fan Downrod with Wire and Connector in Distressed Koa

MDR15DK

Length

24 in
Starting at $28.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Signature
Color Finish
Distressed Koa
Color Finish Category
Browns
ETL Listed
No
Length
24 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday