64.8W 5-Blade Ceiling Fan with 56 in. Blade Span and Halogen Light in Pewter and Weathered Aluminum
This product has been replaced by
Manufacturer Part #F681L-WA/PW
Groton 64.8W 5-Blade Ceiling Fan with 56 in. Blade Span and Halogen Light in Pewter and Weathered Aluminum
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5-Blades 56" Sweep
- 12 Degree Blade Pitch
- Groton Weathered Aluminum/Pewter Ceiling Fan with Light
- Hand Held Remote Control System (Incl.)
- Maximum CFM 5722
- Indoor/Outdoor Use
- Uses 2-50W Mini-Can Halogen Bulbs (Incl.)
- 10" Downrod
- Limited lifetime warranty
Specifications
- AMP:
- 0.23, 0.38, 0.54
- Blade Pitch:
- 12°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6392 ft3/min
- Ceiling Fan Blade Finish:
- Dark Pine
- Collection:
- Groton
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter/Weathered Aluminum
- Energy Star Compliant:
- No
- Glass Type:
- Clear Fresnel
- Height:
- 20 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 5
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 64.8 W