8-Blade Ceiling Fan in Brushed Nickel
Gyrette™ 8-Blade Ceiling Fan in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed Nickel
- Limited lifetime warranty
Specifications
- AMP:
- 0.5
- Blade Pitch:
- 14°
- Blade Span:
- 36 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 1480 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Nickel
- Collection:
- Gyrette™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Height:
- 14 in
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Blades:
- 8
- UL Listed:
- Yes
- Watts:
- 58 W