3-Blade Ceiling Fan in Polished Nickel
Java 3-Blade Ceiling Fan in Polished Nickel
Frequently Purchased Together
Product Details
- Polished Nickel
- Limited lifetime warranty
Specifications
- AMP:
- 0.42
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5357 ft3/min
- Ceiling Fan Blade Finish:
- Polished Nickel
- Collection:
- Java
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 54 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14-3/4 in
- Indoor Outdoor:
- Indoor
- Lighting Style:
- Contemporary
- Material:
- Fibreboard
- Material Type:
- Medium-Density
- Number of Blades:
- 3
- UL Listed:
- Yes
- Watts:
- 44.7 W