63W 5-Blade Ceiling Fan in Coal
Kafé 63W 5-Blade Ceiling Fan in Coal
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 0.64
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5741 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Kafé
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Control Type:
- Wall Control
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 15 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- RPM:
- 185
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 63 W