60 in. 84.46W 1-Light Ceiling Fan in Coal
Kafe-XL 60 in. 84.46W 1-Light Ceiling Fan in Coal
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 0.71
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- CFM:
- 6417 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Kafe-XL
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 15 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 153
- Type:
- MF696CL
- UL Listed:
- No
- Watts:
- 84.46 W