5-Blade Ceiling Fan in Dark Brushed Bronze

You last purchased this on
 
Minka Aire

Kola 5-Blade Ceiling Fan in Dark Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Kola 5-Blade Ceiling Fan in Dark Brushed Bronze

  • Fast #
  • Part #MF688DBB
  • Item #4376670
  • Manufacturer Part #F688-DBB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Brushed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Universal light kit adaptable
  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
6002 ft3/min
Ceiling Fan Blade Finish:
Dark Maple/Dark Walnut
Collection:
Kola
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Brushed Bronze
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
13-1/4 in
Lighting Style:
Transitional
Number of Blades:
5
UL Listed:
No
Watts:
72.41 W