Minka-Aire Kola 5-Blade Ceiling Fan in Pewter

MF688PW

Color/Finish

(Pricing is for Pewter)

$239.96

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Limited lifetime warranty
  • Universal light kit adaptable

SPECIFICATIONS

Blade Finish
Dark Maple/Dark Walnut
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
6002
Collection
Kola
Color Finish
Pewter
Color Finish Category
Pewter Tones
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
13-1/4 in
Length
52 in
Lighting Style
Transitional
Number Of Blades
5
UL Listed
No
Watts
72.41
Width
52 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday