5-Blade Ceiling Fan in White
Kole 5-Blade Ceiling Fan in White
Frequently Purchased Together
Product Details
- Limited lifetime warranty
- Universal light kit adaptable
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4740 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Kole
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 15-1/2 in
- Indoor Outdoor:
- Indoor
- Lighting Style:
- Transitional
- Material:
- Steel, Plywood, Aluminum
- Number of Blades:
- 5
- UL Listed:
- No
- Watts:
- 72.1 W