LED Fan Light Kit for F886 Fans in Smoked Iron
Xtreme H2O LED Fan Light Kit for F886 Fans in Smoked Iron
Frequently Purchased Together
Product Details
- 20w integrated LED
- 6-1/2" Diameter x 1-3/4" Height
- LED Light Kit for the MinkaAire F886 Xtreme H2O ceiling fans only
- CRI: 80
- 3,000K Color Temperature
- 1430 Lumens
Specifications
- Brand Model Compatibility:
- F886
- Collection:
- Xtreme H2O
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Smoked Iron
- Color Temperature:
- 3000
- Depth:
- 7 in
- Diameter:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 7 in
- Light Bulb Type:
- LED
- Lumens:
- 1430
- Material:
- Metal
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 20 W
- Width:
- 7 in