Minka-Aire LED Fan Light Kit for F886 Fans

MK9886L

Color Finish

Starting at $107.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
F886 Ceiling Fan
Bulb Type
LED
Color Finish
Brushed Nickel Wet
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
2 in
Lumens
1430
Number Of Hours
30000
UL Listed
No
Watts
20
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday