Minka Aire
Light Wave 52 in. 65.18W 1-Light LED Ceiling Fan in Coal
Part #MF844CL | Item #7884521 | Manufacturer Part #F844-CL
Product Details
Documents
Specifications
AMP: 0.525
Blade Finish: Coal
Blade Span: 52 in
Bulb Type: LED
CEC Compliant: For Sale in CA
CFM: 4531
Collection: Light Wave
Color Finish: Coal
Color Finish Category: Blacks
Color Temperature: 3000
Control Type: Remote Control
Dimmable: Yes
ETL Listed: Yes
Energy Star Compliant: No
Glass Type: Frosted
Height: 13-3/4 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Lighting Direction: Down Lighting
Lumens: 1201.6
Material: Plastic
Material Type: ABS
Number Of Blades: 3
Number Of Hours: 30000
Number Of Lights: 1
RPM: 159
Type: MF844CL
UL Listed: No
Watts: 65.18