Minka-Aire

Low Ceiling Adapter in Bone White

Part #MA180BWH  |  Manufacturer Part #A180-BWH

Color/Finish:
Bone White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Bone White

Color Finish Category: Whites

Height: 14-1/4 in

Type: Low Ceiling Adapter

UL Listed: No

Width: 12-1/4 in