Low Ceiling Adapter in Brushed Nickel Wet

You last purchased this on
 
Minka Aire

Low Ceiling Adapter in Brushed Nickel Wet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Low Ceiling Adapter in Brushed Nickel Wet

  • Fast #
  • Part #MA180BNW
  • Item #3077559
  • Manufacturer Part #A180-BNW
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Wet Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Only for use on specified MinkaAire fans
  • Low Ceiling Adapter
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Wet
Height:
2-37/100 in
Indoor Outdoor:
Indoor
Product Type:
Adapter
UL Listed:
No
Width:
5-3/25 in