5-Blade Ceiling Fan in Bone White

This product has been replaced by

CCY WHIT 52 CEIL FAN 5 BLD W/ LED
Minka Aire CCY WHIT 52 CEIL FAN 5 BLD W/ LED
Manufacturer Part #F522L-BWH
You last purchased this on
 
Minka Aire

Mojo 5-Blade Ceiling Fan in Bone White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY WHIT 52 CEIL FAN 5 BLD W/ LED
Minka Aire CCY WHIT 52 CEIL FAN 5 BLD W/ LED
Manufacturer Part #F522L-BWH
Minka Aire

Mojo 5-Blade Ceiling Fan in Bone White

  • Fast #
  • Part #MF522BWH
  • Item #4809402
  • Manufacturer Part #F522-BWH
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bone White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited lifetime warranty
  • Included light kit
  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5295 ft3/min
Ceiling Fan Blade Finish:
Bone White
Collection:
Mojo
Color Finish Category:
Whites
Color Finish Name:
Bone White
Energy Star Compliant:
No
Glass Type:
Frosted White
Height:
11-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Number of Blades:
5
Number of Lights:
3
UL Listed:
No
Watts:
65.7 W