52 in. 4-Blade Ceiling Fan in Distressed Koa

This product has been replaced by

CCY MEMA 52 CEIL FAN 4 BLD DAWA
Minka Aire CCY MEMA 52 CEIL FAN 4 BLD DAWA
Manufacturer Part #F533L-DK
You last purchased this on
 
Minka Aire

Mojo II 52 in. 4-Blade Ceiling Fan in Distressed Koa

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY MEMA 52 CEIL FAN 4 BLD DAWA
Minka Aire CCY MEMA 52 CEIL FAN 4 BLD DAWA
Manufacturer Part #F533L-DK
Minka Aire

Mojo II 52 in. 4-Blade Ceiling Fan in Distressed Koa

  • Fast #
  • Part #MF533DK
  • Item #5127087
  • Manufacturer Part #F533-DK
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Distressed Koa Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4-Blades 52" Sweep
  • 14 Degree Blade Pitch
  • Mojo II Distressed Koa Ceiling Fan with Light
  • Limited lifetime warranty
  • 3-Speed Pull Chain
  • Maximum CFM 4223
  • 3-60W Candelabra Base Bulbs (Incl.)
  • Flush mount
  • Requires Certification

Specifications

AMP:
0.53
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5138 ft3/min
Ceiling Fan Blade Finish:
Medium Maple/Dark Walnut
Collection:
Mojo II
Color Finish Category:
Browns
Color Finish Name:
Distressed Koa
Energy Star Compliant:
No
Glass Type:
Tea Stained
Height:
13-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Lighting Direction:
Down Lighting
Material:
Wood, Glass
Material Type:
Plywood
Number of Blades:
4
Number of Lights:
3
UL Listed:
No
Watts:
63 W