52 in. 4-Blade Ceiling Fan in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #F533L-ORB
Mojo II 52 in. 4-Blade Ceiling Fan in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4-Blades 52" Sweep
- 14 Degree Blade Pitch
- Mojo II Oil Rubbed Bronze Ceiling Fan with Light
- Limited lifetime warranty
- 3-Speed Pull Chain
- Maximum CFM 4223
- 3-60W Candelabra Base Bulbs (Incl.)
- Flush mount
Specifications
- AMP:
- 0.53
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5138 ft3/min
- Ceiling Fan Blade Finish:
- Medium Maple/Dark Walnut
- Collection:
- Mojo II
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Tea Stained
- Height:
- 13-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Direction:
- Down Lighting
- Material:
- Wood, Glass
- Material Type:
- Plywood
- Number of Blades:
- 4
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 63 W