Ceiling Fan Medallion in Sterling Walnut

You last purchased this on
 
Minka Aire

Napoli Ceiling Fan Medallion in Sterling Walnut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Napoli Ceiling Fan Medallion in Sterling Walnut

  • Fast #
  • Part #MCM7022STW
  • Item #3077522
  • Manufacturer Part #CM7022-STW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sterling Walnut Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 22" Diameter
  • Matching Ceiling Medallions for F705 and F715 MinkaAire Napoli fans
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Collection:
Napoli
Color Finish Category:
Browns
Color Finish Name:
Sterling Walnut
Depth:
22 in
Diameter:
22 in
Height:
4-1/5 in
Length:
22 in
Material:
Foam
Product Type:
Medallion
Width:
22 in