Minka-Aire

Napoli™ II 5-Blade Ceiling Fan with Halogen Light in Sterling Walnut

Part #MF715STW  |  Manufacturer Part #F715-STW

Color/Finish:
Sterling Walnut

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integrated light kit
  • Limited lifetime warranty

Specifications

AMP: 0.9

Blade Finish: Sterling Walnut™

Blade Pitch: 14°

Blade Span: 68 in

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 7581

Collection: Napoli™ II

Color Finish: Sterling Walnut

Color Finish Category: Browns

Energy Star Compliant: No

Glass Type: Aged Champagne

Height: 16-1/4 in

Length: 68 in

Light Bulb Base Type: Mini Candelabra E-11

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Plywood

Number Of Blades: 5

Number Of Lights: 2

UL Listed: No

Watts: 108.22

Width: 68 in