5-Blade Ceiling Fan with Halogen Light in Brushed Nickel Wet
This product has been replaced by
Manufacturer Part #F582L-BNW
Rainman™ 5-Blade Ceiling Fan with Halogen Light in Brushed Nickel Wet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Integrated light kit
Specifications
- AMP:
- 0.49
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5508 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Rainman™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Wet
- Energy Star Compliant:
- No
- Glass Type:
- Acid Etched
- Height:
- 24 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 5
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 58.13 W