Minka Aire
Roto 52 in. 3-Blade Ceiling Fan in Distressed Koa
Part #MF524DK | Item #4884020 | Manufacturer Part #F524-DK
Product Details
- Aluma Wet Distressed Koa Ceiling Fan
- 4-Blades 52" Sweep
- 12 Degree Blade Pitch
- 6" Downrod
- Uses 1-100W Mini-Can Halogen Bulb (Incl.)
- Indoor/Outdoor Use
- Maximum CFM 4318
- Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
Specifications
AMP: 0.44
Blade Finish: Distressed Koa
Blade Pitch: 22°
Blade Span: 52 in
CEC Compliant: For Sale in CA
CFM: 5816
Collection: Roto
Color Finish: Distressed Koa
Color Finish Category: Browns
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 9-1/4 in
Length: 52 in
Material: Plastic
Number Of Blades: 3
UL Listed: No
Watts: 51.3