Roto 52 in. 52.2W 3-blade Ceiling Fan in Coal

Part #MF524CL  |  Item #7849892  |  Manufacturer Part #F524-CL

$ 209.96 EACH

Color/Finish:
Coal

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

AMP: 0.17

Blade Finish: Coal

Blade Pitch: 22°

Blade Span: 52 in

CEC Compliant: For Sale in CA

CFM: 4623

Collection: Roto

Color Finish: Coal

Color Finish Category: Blacks

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 4

Height: 9-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Material: Plastic

Material Type: ABS

Number Of Blades: 3

RPM: 212

UL Listed: No

Watts: 52.2