Minka-Aire

Rudolph 52 in. 3-Blade Ceiling Fan in Brushed Nickel

Part #MF727BNMM  |  Manufacturer Part #F727-BN/MM

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Limited lifetime warranty
  • Brushed Nickel

Specifications

Blade Finish: Medium Maple

Blade Pitch: 14°

Blade Span: 52 in

CEC Compliant: For Sale in CA

Collection: Rudolph

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Height: 10-63/100 in

Number Of Blades: 3

UL Listed: No

Watts: 84.94