52 in. 3-Blade Ceiling Fan in Distressed Koa

You last purchased this on
 
Minka Aire

Rudolph 52 in. 3-Blade Ceiling Fan in Distressed Koa

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Rudolph 52 in. 3-Blade Ceiling Fan in Distressed Koa

  • Fast #
  • Part #MF727DK
  • Item #7192689
  • Manufacturer Part #F727-DK
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Distressed Koa Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3-Blades 52" Sweep
  • 14 Degree Blade Pitch
  • Rudolph Distressed Koa Ceiling Fan
  • Limited lifetime warranty
  • Universal Light Kit Adaptable (Sold Separately)
  • Wall Control System (Incl.)
  • Maximum CFM 5168
  • 6" Downrod
  • Requires Certification

Specifications

Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
Ceiling Fan Blade Finish:
Distressed Koa
Collection:
Rudolph
Color Finish Category:
Browns
Color Finish Name:
Distressed Koa
Control Type:
Wall Control
Energy Star Compliant:
No
Height:
10-63/100 in
Number of Blades:
3
UL Listed:
No
Volts:
120V
Watts:
84.94 W