18 x 3/4 in. Fan Downrod in Black Iron

You last purchased this on
 
Minka Aire

Signature 18 x 3/4 in. Fan Downrod in Black Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Signature 18 x 3/4 in. Fan Downrod in Black Iron

  • Fast #
  • Part #MDR518BI
  • Item #3773362
  • Manufacturer Part #DR518-BI
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Iron Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Iron Tones
Color Finish Name:
Black Iron
Depth:
3/4 in
Diameter:
3/4 in
Diameter - Inside 1:
17/25 in
Diameter - Outside:
3/4 in
Dimmable:
No
ETL Listed:
No
Height:
18 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
18 in
Material:
Metal, Steel
Number of Pieces:
1 Piece
Origin:
Global
Product Type:
Downrod
Size:
18 in
Thickness:
0.07 in
UL Listed:
No
Weight:
1.25 lb
Width:
3/4 in