3/4 x 24 in. Downrod in Brushed Nickel
Signature 3/4 x 24 in. Downrod in Brushed Nickel
Frequently Purchased Together
Product Details
- 24 in MinkaAire Ceiling Fan Downrod 3/4 in I.D.
Specifications
- Collection:
- Signature
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3/4 in
- ETL Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 24 in
- Material:
- Steel
- UL Listed:
- No
- Width:
- 3/4 in