Signature 36 in. Fan Downrod

Part #MDR536PN  |  Item #4131950  |  Manufacturer Part #DR536-PN

$ 37.08 EACH
(Pricing is for 36 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Collection: Signature

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 3/4 in

ETL Listed: No

Height: 36 in

Length: 36 in

UL Listed: No