Minka-Aire

Signature Series 18 x 3/4 in. Ceiling Fan Downrod in Burnished Nickel

Part #MDR518BNK  |  Manufacturer Part #DR518-BNK

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Signature Series

Color Finish: Burnished Nickel

Color Finish Category: Nickel Tones

Diameter: 3/4 in

ETL Listed: No

Length: 18 in

UL Listed: No