Sloped Ceiling Adapter in Bahama Beige

You last purchased this on
 
Minka Aire

Signature Sloped Ceiling Adapter in Bahama Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Signature Sloped Ceiling Adapter in Bahama Beige

  • Fast #
  • Part #MA245BG
  • Item #3077629
  • Manufacturer Part #A245-BG
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bahama Beige Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • All MinkaAire Fans with Downrods are equipped for up to 29 degree ceiling slant
  • This Sloped Ceiling Adaptor allows for up 45 degrees
  • Sloped Ceiling Adapter
  • For 3/4" DR5 Series Downrods
  • Only for use on specific MinkaAire fans
  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Neutrals
Color Finish Name:
Bahama Beige
Diameter:
3/4 in
Height:
2-13/100 in
Indoor Outdoor:
Indoor
Product Type:
Slope Ceiling Adapter Kit
UL Listed:
No
Width:
4-1/2 in