44 in. 48.06W 3-blade Ceiling Fan in Brushed Nickel Wet
Simple 44 in. 48.06W 3-blade Ceiling Fan in Brushed Nickel Wet
Frequently Purchased Together
Product Details
- This design best displays the advancement in technology with indoor/outdoor use, DC motor, optional LED light kit and a hand held remote
- 26 Degrees Blade Pitch
- So Simple by Minka-Aire! We gave this wonderful design a name that best denotes it's spirit! Incredibly delicate and nearly invisible
- 6" Downrod
- Special Hand Held Remote Control System (Included)
- DC 123 x 30mm Motor
- 3-Blades 44" Sweep
Specifications
- AMP:
- 0.59
- Blade Pitch:
- 14°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5323 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Simple
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Wet
- Control Type:
- Remote
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 12-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- RPM:
- 196
- UL Listed:
- Suitable for Wet Locations
- Watts:
- 48.06 W