Simple 44 in. 48.06W 3-blade Ceiling Fan in Silver

Part #MF786SL  |  Item #7577509  |  Manufacturer Part #F786-SL

$ 319.95 EACH

Color/Finish:
Silver

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • So Simple by Minka-Aire! We gave this wonderful design a name that best denotes it's spirit! Incredibly delicate and nearly invisible
  • This design best displays the advancement in technology with indoor/outdoor use, DC motor, optional LED light kit and a hand held remote
  • 26 Degrees Blade Pitch
  • 3-Blades 44" Sweep
  • DC 123 x 30mm Motor
  • 6" Downrod
  • Special Hand Held Remote Control System (Included)

Documents

Specifications

AMP: 0.59

Blade Finish: Silver

Blade Pitch: 14°

Blade Span: 44 in

CEC Compliant: For Sale in CA

CFM: 5323

Collection: Simple

Color Finish: Silver

Color Finish Category: Silver Tones

Control Type: Remote

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 12-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Material: Plastic

Material Type: ABS

Number Of Blades: 3

RPM: 196

UL Listed: Suitable for Wet Locations

Watts: 48.06