Minka Aire
Simple 52 in. 33.10W 3-Blade Ceiling Fan in Oil Rubbed Bronze
Part #MF787ORB | Item #7192718 | Manufacturer Part #F787-ORB
Product Details
- Simple Oil Rubbed Bronze Ceiling Fan
- 3-Blades 52" Sweep
- 14 Degree Blade Pitch
- 6" Downrod
- Maximum CFM 5745
- Custom 20W LED Light Kit Available (Sold Separately)
- Indoor/Outdoor Use
- Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
Documents
Specifications
AMP: 0.43
Blade Finish: Medium Maple
Blade Pitch: 14°
Blade Span: 52 in
CEC Compliant: For Sale in CA
CFM: 7051
Collection: Simple
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Energy Star Compliant: No
Height: 10 in
Material: Plastic
Material Type: ABS
Number Of Blades: 3
UL Listed: No
Watts: 33.1