65 in. 31W 1-Light LED Ceiling Fan in Flat White

You last purchased this on
 
Minka Aire

Slipstream 65 in. 31W 1-Light LED Ceiling Fan in Flat White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Slipstream 65 in. 31W 1-Light LED Ceiling Fan in Flat White

  • Fast #
  • Part #MF888LWHF
  • Item #7923889
  • Manufacturer Part #F888L-WHF
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
0.43
Blade Pitch:
14°
Blade Span:
65 in
CEC Compliant:
For Sale in CA
CFM:
8263 ft3/min
Ceiling Fan Blade Finish:
Flat White
Collection:
Slipstream
Color Finish Category:
Whites
Color Finish Name:
Flat White
Color Temperature:
3000
Control Type:
Remote Control
Diameter:
65 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Glass Type:
Etched Opal
Height:
14-3/4 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Shape Code:
Z32
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1496.5
Material:
Plastic
Material Type:
ABS
Number Of Hours:
30000 h
Number of Blades:
8
Number of Lights:
1
RPM:
109
Type:
MF888LWHF
UL Listed:
No
Watts:
31 W