65 in. 8-Blade Ceiling Fan in Distressed Koa
Slipstream 65 in. 8-Blade Ceiling Fan in Distressed Koa
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8-Blades 65" Sweep
- 14 Degree Blade Pitch
- Slipstream Distressed Koa Ceiling Fan with Light
- Hand Held Remote Control System (Incl.)
- Maximum CFM 8263
- Indoor/Outdoor Use
- Uses 1-18W GU24 Non-Dimmable Squat CFL (Incl.)
- 6" Downrod
- Limited lifetime warranty
Specifications
- AMP:
- 0.36
- Blade Pitch:
- 14°
- Blade Span:
- 65 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 8778 ft3/min
- Ceiling Fan Blade Finish:
- Distressed Koa
- Collection:
- Slipstream
- Color Finish Category:
- Browns
- Color Finish Name:
- Distressed Koa
- Energy Star Compliant:
- Yes
- Glass Type:
- Tinted Opal
- Green Product:
- Yes, Energy Star
- Height:
- 14-3/4 in
- Light Bulb Base Type:
- GU24
- Lighting Direction:
- Down Lighting
- Material:
- Plastic
- Number of Blades:
- 8
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 27.6 W