4-1/2 in. Slope Ceiling Adapter Kit in Black Iron
Slope® 4-1/2 in. Slope Ceiling Adapter Kit in Black Iron
Frequently Purchased Together
Product Details
- It is universally compatible with Minka Aire fans and can be used indoors or outdoors. Includes mounting bracket, angled ball assembly, and locking pin to be used with canopy supplied with fan. 75 pound rating.
- The 45 Degree Sloped Ceiling Fan Adapter allows fans to be hung on sloped ceilings up to a 45 degree ceiling pitch. All Minka Aire fans with down rods are equipped as standard for up to a 29 degree slat.
Documents
Specifications
- Collection:
- Slope®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Iron
- Diameter - Outside:
- 3/4 in
- Height:
- 5-3/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 4-3/4 in
- Origin:
- Global
- Product Type:
- Slope Ceiling Adapter Kit
- UL Listed:
- Suitable for Dry Locations
- Weight:
- 1.08 lb
- Width:
- 4-1/2 in