0 items

Minka-Aire Signature Sloped Ceiling Adapter

MA245

Color Finish

Starting at $19.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Signature
Color Finish
Galvanized
Color Finish Category
Greys
Diameter
3/4 in
Height
5-3/5 in
Type
Sloped Ceiling Adapter
UL Listed
No
Width
11-2/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday