Minka-Aire

Spectre 60 in. 4-Blade Ceiling Fan with Light Kit in Brushed Nickel

Part #MF726WHFBN  |  Manufacturer Part #F726-WHF/BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spectre White/Brushed Nickel Ceiling Fan with LED light
  • 4-Blades 60" Sweep
  • 14 Degree Blade Pitch
  • 6" Downrod
  • An integrated 17W LED
  • 1100 Delivered Lumens Output
  • Maximum CFM 6498
  • Hand Held Remote Control System (Incl.)
  • Limited lifetime warranty

Specifications

Blade Finish: Flat White

Blade Pitch: 14°

Blade Span: 60 in

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: Spectre

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Glass Type: Clear

Height: 15 in

Length: 60 in

Lighting Direction: Down Lighting

Material: Glass

Number Of Blades: 4

Number Of Lights: 1

UL Listed: Yes

Watts: 36