Minka-Aire Strata 52 in. 4-Blade Ceiling Fan in Oil Rubbed Bronze

MF734ORB

Manufacturer Part #: F734-ORB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Strata Oil Rubbed Bronze Ceiling Fan with Light
  • 4-Blades 52" Sweep
  • 12 Degree Blade Pitch
  • 6" Downrod
  • Uses 1-75W Mini-Can Halogen Bulb (Incl.)
  • Maximum CFM 4648
  • Indoor/Outdoor Use
  • Hand Held Remote Control System (Incl.)
  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.46
Blade Finish
Oil Rubbed Bronze
Blade Pitch
12°
Bulb Type
Halogen
CEC Compliant
For Sale in CA
Collection
Strata
Glass Type
Tinted Opal
Height
18 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Lighting Direction
Down Lighting
Number Of Blades
4
Number Of Lights
1
UL Listed
Yes
Watts
51.23

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday