60 in. 64.3W 5-Blade ABS Exterior Ceiling Fan in Bone White
Sunseeker 60 in. 64.3W 5-Blade ABS Exterior Ceiling Fan in Bone White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Integrated light kit
Specifications
- AMP:
- 0.228
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5747 ft3/min
- Ceiling Fan Blade Finish:
- Bone White
- Collection:
- Sunseeker
- Color Finish Category:
- Whites
- Color Finish Name:
- Bone White
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Green Product:
- Yes, Energy Star
- Height:
- 13-1/4 in
- Indoor Outdoor:
- Outdoor
- Lighting Style:
- Transitional
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 5
- UL Listed:
- Yes
- Watts:
- 64.3 W