44 in. 5-Blade Ceiling Fan in Oil Rubbed Bronze

You last purchased this on
 
Minka Aire

Supra® 44 in. 5-Blade Ceiling Fan in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Supra® 44 in. 5-Blade Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF563ORB
  • Item #2350260
  • Manufacturer Part #F563-ORB
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Universal light kit adaptable
  • Requires Certification

Specifications

AMP:
0.64
Blade Pitch:
14°
Blade Span:
44 in
CEC Compliant:
For Sale in CA
CFM:
5064 ft3/min
Ceiling Fan Blade Finish:
Medium Maple
Collection:
Supra®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
44 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
12-1/4 in
Indoor Outdoor:
Indoor
Lighting Style:
Transitional
Material:
Steel, Plywood
Material Type:
Plywood
Number of Blades:
5
UL Listed:
Yes
Watts:
76 W