76W 5-Blade Ceiling Fan with 44 in. Blade Span in Brushed Steel

You last purchased this on
 
Minka Aire

Supra® 76W 5-Blade Ceiling Fan with 44 in. Blade Span in Brushed Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Supra® 76W 5-Blade Ceiling Fan with 44 in. Blade Span in Brushed Steel

  • Fast #
  • Part #MF563BS
  • Item #2466914
  • Manufacturer Part #F563-BS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited lifetime warranty
  • Universal light kit adaptable
  • Requires Certification

Specifications

AMP:
0.64
Blade Pitch:
14°
Blade Span:
44 in
CEC Compliant:
For Sale in CA
CFM:
5271.85 ft3/min
Ceiling Fan Blade Finish:
Medium Maple
Collection:
Supra®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
ETL Listed:
No
Energy Star Compliant:
No
Height:
12-1/2 in
Indoor Outdoor:
Indoor
Lighting Style:
Transitional
Material:
Wood
Material Type:
Plywood
Number of Blades:
5
UL Listed:
Yes
Watts:
76 W