Symbio 56 in. 4-Blade Ceiling Fan in Flat White

Part #MF828WHF  |  Item #5127123  |  Manufacturer Part #F828-WHF

$ 399.95 EACH

Color/Finish:
Flat White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Symbio Flat White Ceiling Fan with LED Light
  • 5-Blades 56" Sweep
  • 15 Degree Blade Pitch
  • 6" Downrod
  • An integrated 16W LED
  • 710 Delivered Lumens Output
  • Maximum CFM 6276
  • Hand Held Remote Control System (Incl.)
  • Limited lifetime warranty

Documents

Specifications

AMP: 0.46

Blade Finish: Flat White

Blade Pitch: 15°

Blade Span: 56 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 6363

Collection: Symbio

Color Finish: Flat White

Color Finish Category: Whites

Energy Star Compliant: No

Glass Type: Etched

Height: 17-1/4 in

Lighting Direction: Down Lighting

Material: [Plastic, Glass]

Number Of Blades: 5

Number Of Lights: 1

UL Listed: No

Watts: 32.11