Minka-Aire

Tear 39.9W 1-Light 3-Blade LED Ceiling Fan in Flat White

Part #MF831LWHF  |  Manufacturer Part #F831L-WHF

Color/Finish:
Flat White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Tear LED ceiling fan my Minka-Aire is designed to rejuvenate
  • Part of a collection of stylish and urban fans being introduced in 2018, it blends contemporary form with reliable performance with DC motor technology and a 15W integrated LED light source
  • Variable Blade Pitch
  • 3-Blades 60" Sweep
  • DC 120 x 20mm Motor
  • 6" Downrod
  • Special Hand Held Remote Control System (Included)

Documents

Specifications

AMP: [0.08, 0.563]

Blade Finish: Flat White

Blade Pitch: Variable

Blade Span: 60 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 7652

Cable Length ft : 6.67 ft

Collection: Tear

Color Finish: Flat White

Color Finish Category: Whites

Color Rendering Index CRI : 92

Color Temperature: 3000

Control Type: Remote Control

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched

Height: 16 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 60 in

Lighting Direction: Down Lighting

Lumens: 1127

Material: [Glass, Plastic]

Material Type: ABS

Number Of Blades: 3

Number Of Hours: 30000

Number Of Lights: 1

RPM: 169

Type: MF831LWHF

UL Listed: No

Watts: 39.9

Width: 60 in