51.44W 3-Blade LED Ceiling Fan with 44 in. Blade Span in Pewter
Traditional Concept™ 51.44W 3-Blade LED Ceiling Fan with 44 in. Blade Span in Pewter
Frequently Purchased Together
Product Details
- 3-Bladed 44" Sweep
- 14 Degree Blade Pitch
- Traditional Concept Pewter Ceiling Fan with LED Light
- Full Function Wall Control System (Incl.)
- 540 Delivered Lumens Output
- Maximum CFM 3959
- An integrated 14W LED
- Flush mount
- Limited lifetime warranty
Specifications
- AMP:
- 0.431
- Blade Pitch:
- 14°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3959 ft3/min
- Ceiling Fan Blade Finish:
- Pewter
- Collection:
- Traditional Concept™
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Diameter:
- 44 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Tinted Opal
- Height:
- 11 in
- Indoor Outdoor:
- Indoor/Outdoor
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1458
- Material:
- Plastic, Glass
- Material Type:
- ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 51.44 W